- B3 Gear Style
- 20° Pressure Angle
- 108 Teeth
- 12 Diametral Pitch
- 9 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 9.17 in |
| Bore Size [Max] | 1.4375 in |
| Diametral Pitch | 12 |
| Hub Dia. | 2 1/2 in |
| Material | Cast Iron |
| Class | 6 |
| Pressure Angle | 20 ° |
| Pitch Diameter | 9 in |
| Torque at 200 RPM | 1862.389 lb/in |
| Hub Projection | 7/8 in |
| Bore Dia. [Min] | 7/8 in |
| Origin | Reborable |
| Torque at 300 RPM | 1796.213 lb/in |
| Type | B3 |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Gear Style | B3 |
| Bore Type | Reborable |
| Torque at 900 RPM | N/A |
| Outside Dia. [Min] | 9.166 in |
| Torque at 600 RPM | 1398.105 lb/in |
| No. of Teeth | 108 |
| Set Screw Size | N/A |
| Pitch Diameter [Min] | 9 in |
| Length Through Bore | 1.875 in |
| Torque at 1800 RPM | N/A |
| Keyway | w/o Keyway |
| Bore Dia. [Max] | 1 7/16 in |
| Bore Size | 0.875 in |
| Set Screw | No |
| Torque at 1200 RPM | N/A |
| Weight | 7.6 LB |
| EAN or UPC | 697950293868 |

