- 0.375 in Belt Pitch
- 1 in Belt Width
- 60 Number of Teeth
- 7.132 in Outside Diameter
- L Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Material | Cast Iron |
| Pitch Diameter | 7.162 in |
| Length Through Bore | 1.25 in |
| Bore Type | Bushed |
| No. of Teeth | 60 |
| Type | C |
| Finished Bore | N/A |
| Width Across Teeth | 1.25 in |
| Belt Width | 1 in |
| Belt Pitch | 0.375 in |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 2012 |
| Belt Size | L |
| Bore Range [Max] | 2 in |
| Outside Dia. | 7.132 in |
| Hub Type | A |
| Bushing Type | Taper-Lock |
| Weight | 9.4 LB |
| EAN or UPC | 697950084084 |

