- 0.375 in Belt Pitch
- 0.75 in Belt Width
- 60 Number of Teeth
- 7.132 in Outside Diameter
- L Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Hub Projection | 1/8 in |
| Bore Range [Min] | 0.5 in |
| Width Across Teeth | 1 in |
| Finished Bore | N/A |
| Bushing Type | Taper-Lock |
| Hub Dia. | 4 3/8 in |
| Length Through Bore | 1.25 in |
| Bore Range [Max] | 2 in |
| Belt Pitch | 0.375 in |
| No. of Teeth | 60 |
| Outside Dia. | 7.132 in |
| Bushing Series | 2012 |
| Pitch Diameter | 7.162 in |
| Material | Cast Iron |
| Hub Type | C |
| Type | C |
| Bore Type | Bushed |
| Belt Width | 0.75 in |
| Belt Size | L |
| Weight | 8.89 LB |
| EAN or UPC | 697950084077 |

