- 0.5 in Belt Pitch
- 3 in Belt Width
- 48 Number of Teeth
- 7.585 in Outside Diameter
- H Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Size | H |
| Pitch Diameter | 7.639 in |
| Bore Type | Bushed |
| Belt Width | 3 in |
| Bushing Type | Taper-Lock |
| Hub Type | A |
| No. of Teeth | 48 |
| Belt Pitch | 0.5 in |
| Material | Cast Iron |
| Outside Dia. | 7.585 in |
| Type | KF |
| Bushing Series | 3020 |
| Width Across Teeth | 3.125 in |
| Finished Bore | N/A |
| Bore Range [Min] | 0.875 in |
| Bore Range [Max] | 3 in |
| Length Through Bore | 2 in |
| Weight | 21.1 LB |
| EAN or UPC | 697950083964 |

