- 0.875 in Belt Pitch
- 3 in Belt Width
- 40 Number of Teeth
- 11.031 in Outside Diameter
- XH Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Max] | 4 in |
| Type | CF |
| Material | Cast Iron |
| Belt Pitch | 0.875 in |
| No. of Teeth | 40 |
| Hub Projection | 3/8 in |
| Hub Type | B |
| Width Across Teeth | 3.313 in |
| Finished Bore | N/A |
| Bushing Series | 4040 |
| Belt Size | XH |
| Pitch Diameter | 11.141 in |
| Hub Dia. | 7 3/4 in |
| Bore Type | Bushed |
| Length Through Bore | 4 in |
| Outside Dia. | 11.031 in |
| Belt Width | 3 in |
| Bushing Type | Taper-Lock |
| Bore Range [Min] | 1.4375 in |
| Weight | 61.99 LB |
| EAN or UPC | 697950083926 |

