- 0.375 in Belt Pitch
- 0.5 in Belt Width
- 40 Number of Teeth
- 4.745 in Outside Diameter
- L Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Hub Projection | 1/2 in |
| Type | CF |
| Belt Width | 0.5 in |
| Bushing Series | 2012 |
| Width Across Teeth | 0.563 in |
| Bushing Type | Taper-Lock |
| Bore Range [Max] | 2 in |
| Belt Pitch | 0.375 in |
| Material | Steel |
| Outside Dia. | 4.745 in |
| Hub Dia. | 3.687 in |
| Length Through Bore | 1.25 in |
| Belt Size | L |
| Hub Type | B |
| Bore Range [Min] | 0.5 in |
| Bore Type | Bushed |
| Finished Bore | N/A |
| Pitch Diameter | 4.775 in |
| No. of Teeth | 40 |
| Weight | 3.02 LB |
| EAN or UPC | 697950083889 |

