- 0.5 in Belt Pitch
- 3 in Belt Width
- 40 Number of Teeth
- 6.312 in Outside Diameter
- H Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Pitch | 0.5 in |
| Length Through Bore | 1.75 in |
| Belt Width | 3 in |
| Pitch Diameter | 6.366 in |
| Bushing Type | Taper-Lock |
| Type | KF |
| Belt Size | H |
| Width Across Teeth | 3.125 in |
| Bore Range [Min] | 0.5 in |
| No. of Teeth | 40 |
| Outside Dia. | 6.312 in |
| Finished Bore | N/A |
| Bore Type | Bushed |
| Bore Range [Max] | 2.5 in |
| Material | Cast Iron |
| Bushing Series | 2517 |
| Hub Type | A |
| Weight | 12.1 LB |
| EAN or UPC | 697950083872 |

