- 0.875 in Belt Pitch
- 2 in Belt Width
- 32 Number of Teeth
- 8.803 in Outside Diameter
- XH Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bushing Type | Taper-Lock |
| No. of Teeth | 32 |
| Outside Dia. | 8.803 in |
| Material | Cast Iron |
| Bore Type | Bushed |
| Width Across Teeth | 2.25 in |
| Bore Range [Min] | 1.1875 in |
| Hub Dia. | 6 1/2 in |
| Bushing Series | 3535 |
| Bore Range [Max] | 3.5 in |
| Pitch Diameter | 8.913 in |
| Belt Width | 2 in |
| Belt Pitch | 0.875 in |
| Hub Type | B |
| Hub Projection | 1 in |
| Finished Bore | N/A |
| Length Through Bore | 3.5 in |
| Belt Size | XH |
| Type | CF |
| Weight | 32.0 LB |
| EAN or UPC | 697950083827 |

