- 0.38 in Belt Pitch
- 1 in Belt Width
- 28 Number of Teeth
- 3.312 in Outside Diameter
- L Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Outside Dia. | 3.312 in |
| Finished Bore | N/A |
| Belt Pitch | 0.38 in |
| Bushing Type | Taper-Lock |
| Hub Dia. | 2 3/4 in |
| Width Across Teeth | 0.563 in |
| Hub Type | B |
| Length Through Bore | 1 in |
| Type | KF-1 |
| Bore Range [Min] | 0.5 in |
| No. of Teeth | 28 |
| Hub Projection | 1/4 in |
| Bore Type | Bushed |
| Pitch Diameter | 3.318 in |
| Belt Size | L |
| Bore Range [Max] | 1.625 in |
| Belt Width | 1 in |
| Bushing Series | 1008 |
| Material | Steel |
| Weight | 1.4 LB |
| EAN or UPC | 697950083612 |

