- 0.5 in Belt Pitch
- 3 in Belt Width
- 28 Number of Teeth
- 4.402 in Outside Diameter
- H Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Width | 3 in |
| Bushing Series | 2012 |
| Bore Range [Max] | 2 in |
| Length Through Bore | 1.25 in |
| Bushing Type | Taper-Lock |
| Hub Type | A |
| Material | Steel |
| Outside Dia. | 4.402 in |
| Width Across Teeth | 3.125 in |
| Finished Bore | N/A |
| Type | KF |
| Belt Pitch | 0.5 in |
| Pitch Diameter | 4.456 in |
| Bore Type | Bushed |
| No. of Teeth | 28 |
| Bore Range [Min] | 0.5 in |
| Belt Size | H |
| Weight | 6.8 LB |
| EAN or UPC | 697950083605 |

