- 0.875 in Belt Pitch
- 3 in Belt Width
- 26 Number of Teeth
- 7.132 in Outside Diameter
- XH Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Width | 3 in |
| Bushing Type | Taper-Lock |
| Bore Range [Min] | 0.875 in |
| Material | Cast Iron |
| Bushing Series | 3020 |
| Belt Pitch | 0.875 in |
| Outside Dia. | 7.132 in |
| Length Through Bore | 2 in |
| Type | KF |
| Width Across Teeth | 3.313 in |
| Hub Type | A |
| Bore Type | Bushed |
| Pitch Diameter | 7.242 in |
| Bore Range [Max] | 3 in |
| Finished Bore | N/A |
| Belt Size | XH |
| No. of Teeth | 26 |
| Weight | 16.66 LB |
| EAN or UPC | 697950083568 |

