- 0.38 in Belt Pitch
- 1 in Belt Width
- 22 Number of Teeth
- 2.596 in Outside Diameter
- L Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| No. of Teeth | 22 |
| Belt Width | 1 in |
| Length Through Bore | 0.875 in |
| Belt Size | L |
| Hub Projection | 1/8 in |
| Bushing Type | Taper-Lock |
| Pitch Diameter | 2.626 in |
| Bushing Series | 1008 |
| Bore Range [Min] | 0.5 in |
| Belt Pitch | 0.38 in |
| Outside Dia. | 2.596 in |
| Bore Type | Bushed |
| Width Across Teeth | 0.563 in |
| Bore Range [Max] | 1 in |
| Material | Steel |
| Hub Type | B |
| Hub Dia. | 2 in |
| Type | KF-1 |
| Finished Bore | N/A |
| Weight | 0.85 LB |
| EAN or UPC | 697950083346 |

