- 0.5 in Belt Pitch
- 3 in Belt Width
- 20 Number of Teeth
- 3.129 in Outside Diameter
- H Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bushing Series | 1215 |
| Hub Type | A |
| Pitch Diameter | 3.183 in |
| Type | KF-1 |
| Width Across Teeth | 1.063 in |
| Outside Dia. | 3.129 in |
| Material | Steel |
| Bushing Type | Taper-Lock |
| Belt Size | H |
| Belt Width | 3 in |
| Finished Bore | N/A |
| No. of Teeth | 20 |
| Length Through Bore | 1.5 in |
| Hub Projection | 0.437 in |
| Bore Range [Min] | 0.5 in |
| Bore Type | Bushed |
| Belt Pitch | 0.5 in |
| Bore Range [Max] | 1.25 in |
| Weight | 2.6 LB |
| EAN or UPC | 697950083254 |

