- 0.5 in Belt Pitch
- 3 in Belt Width
- 18 Number of Teeth
- 2.811 in Outside Diameter
- H Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Width Across Teeth | 3.125 in |
| Bore Type | Bushed |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 2.438 in |
| Belt Width | 3 in |
| Belt Pitch | 0.5 in |
| Pitch Diameter | 2.865 in |
| Belt Size | H |
| Bushing Type | Taper-Lock |
| No. of Teeth | 18 |
| Hub Type | A |
| Type | KF |
| Finished Bore | N/A |
| Bore Range [Max] | 1.25 in |
| Bushing Series | 1210 |
| Material | Steel |
| Outside Dia. | 2.811 in |
| Weight | 2.6 LB |
| EAN or UPC | 697950083193 |

