- 0.5 in Belt Pitch
- 3 in Belt Width
- 16 Number of Teeth
- 2.492 in Outside Diameter
- H Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Width | 3 in |
| Length Through Bore | 0.875 in |
| Belt Size | H |
| Bushing Type | Taper-Lock |
| Bore Range [Max] | 1 in |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 1008 |
| Hub Projection | 0.468 in |
| Belt Pitch | 0.5 in |
| Hub Type | A |
| Bore Type | Bushed |
| Type | KF-1 |
| Outside Dia. | 2.492 in |
| Width Across Teeth | 1.563 in |
| Finished Bore | N/A |
| Pitch Diameter | 2.546 in |
| No. of Teeth | 16 |
| Material | Steel |
| Weight | 1.5 LB |
| EAN or UPC | 697950083131 |

