- Insert for Size 225 Jaw Coupling
- Urethane
| RPM [Max] | 3600 rpm |
| Temperature Range [Max] | 275 °F |
| Color | Ivory |
| HP @ RPM | 64.8 hp @ 1800 rpm |
| No. of Legs | 6 |
| Torque Rating | 2268 in lb |
| Coupling Size | 225 |
| Insert Style | One Piece |
| Material | Urethane Spider |
| Outside Dia. | 5 in |
| Temperature Range [Min] | -30 °F |
| Weight | 0.41 LB |
| EAN or UPC | 697950180687 |

