- Insert for Size 110 Jaw Coupling
- Urethane
| Insert Style | One Piece |
| Color | Ivory |
| Torque Rating | 756 in lb |
| No. of Legs | 6 |
| Temperature Range [Max] | 275 °F |
| Material | Urethane Spider |
| Coupling Size | 110 |
| Temperature Range [Min] | -30 °F |
| RPM [Max] | 3600 rpm |
| HP @ RPM | 21.6 hp @ 1800 rpm |
| Outside Dia. | 3.3125 in |
| Weight | 0.14 LB |
| EAN or UPC | 697950180656 |

