- Insert for Size 075 Jaw Coupling
- Urethane
| Insert Style | One Piece |
| Outside Dia. | 1.75 in |
| RPM [Max] | 3600 rpm |
| Torque Rating | 81 in lb |
| Temperature Range [Min] | -30 °F |
| Material | Urethane Spider |
| No. of Legs | 6 |
| Color | Ivory |
| Temperature Range [Max] | 275 °F |
| Coupling Size | 075 |
| HP @ RPM | 2.3 hp @ 1800 rpm |
| Weight | 0.03 LB |
| EAN or UPC | 697950180625 |

