- 1/2" Socket Drive Size, 27 mm Socket Size, 1 3/4" Overall Length
| Overall Length | 1.75 in |
| No. of Points | 12 |
| Socket Diameter | 1 13/32 in |
| Socket Size | 27 mm |
| Socket Drive Size | 1/2 in |
| Length Type | Standard |
| Inch/Metric | Metric |
| Socket Series | Standard |
| Drive End Diameter | 1 13/32 in |
| Weight | 0.3 LB |
| EAN or UPC | 697950215556 |

