- 1/2" Socket Drive Size, 24 mm Socket Size, 1 5/8" Overall Length
| Socket Drive Size | 1/2 in |
| Socket Diameter | 1 1/4 in |
| Length Type | Standard |
| Overall Length | 1.625 in |
| Socket Size | 24 mm |
| No. of Points | 12 |
| Socket Series | Standard |
| Inch/Metric | Metric |
| Drive End Diameter | 1 1/4 in |
| Weight | 0.29 LB |
| EAN or UPC | 697950215549 |

