- 1/2" Socket Drive Size, 20 mm Socket Size, 1 1/2" Overall Length
| Socket Diameter | 1 3/32 in |
| Socket Size | 20 mm |
| Length Type | Standard |
| Socket Series | Standard |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Overall Length | 1.5 in |
| Drive End Diameter | 1 3/32 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.17 LB |
| EAN or UPC | 697950215518 |

