- 1/2" Socket Drive Size, 1 1/4" Socket Size, 1 59/64" Overall Length
| Socket Size | 1 1/4 in |
| Socket Drive Size | 1/2 in |
| Socket Series | Standard |
| Overall Length | 1.92188 in |
| Drive End Diameter | 1 1/8 in |
| Length Type | Standard |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Diameter | 1 13/16 in |
| Weight | 0.59 LB |
| EAN or UPC | 697950138640 |

