- 1/2" Socket Drive Size, 1 1/8" Socket Size, 1 13/16" Overall Length
| Socket Drive Size | 1/2 in |
| Overall Length | 1.8125 in |
| Socket Size | 1 1/8 in |
| Inch/Metric | Inch |
| Drive End Diameter | 1 7/64 in |
| Length Type | Standard |
| Socket Diameter | 1 1/2 in |
| Socket Series | Standard |
| No. of Points | 12 |
| Weight | 0.44 LB |
| EAN or UPC | 697950178844 |

