- 1/2" Socket Drive Size, 5/8" Socket Size, 1 15/32" Overall Length
| Socket Drive Size | 1/2 in |
| Socket Diameter | 7/8 in |
| Socket Series | Standard |
| Drive End Diameter | 7/8 in |
| Length Type | Standard |
| No. of Points | 12 |
| Overall Length | 1.46875 in |
| Inch/Metric | Inch |
| Socket Size | 5/8 in |
| Weight | 0.18 LB |
| EAN or UPC | 697950138534 |

