- SK Bushing Series
- 0.56 in Bore Size
- 1.9375 in Length Through Bore
- 3.875 in Flange Outer Diameter
- 0.5625 in Flange Thickness
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Size | 0.56 in |
| Bore Range [Max] | 2.625 in |
| Keyway | 1/8 x 1/16 |
| Mounting Options | Standard |
| Flange Split | Yes |
| Flange Thickness | 9/16 in |
| Barrel Taper | 3/4 TPF |
| Torque Capacity | 7000 lb/in |
| Capscrew Size | 5/16-18 UNC x 2 |
| Bore w/Full Keyway [MAX] | 2 1/8 in |
| Length Through Bore | 1.9375 in |
| Wrench Torque | 15 lbf |
| E (Knuckle Width) | 1.375 in |
| Bushing Series | SK |
| Large Diameter | 2.812 in |
| Keyway Size | 1/8 x 1/16 in |
| Bushing Split | Yes |
| Bore w/Shallow Key [MAX] | 2 1/2 in |
| Bore Type | Standard |
| Material | Steel |
| Overall Length | 1.75 in |
| Bore Range [Min] | 0.5 in |
| Cap Screws | 3 |
| Bolt Circle Dia. | 3.312 in |
| Weight | 3.85 LB |
| EAN or UPC | 697950145907 |

