- SK Bushing
- 1 11/16 in Bore
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Length Through Bore | 1 15/16 in |
| Torque Capacity | 7000 lb/in |
| E (Knuckle Width) | 1.21875 in |
| Wrench Torque | 15 lbf |
| Bolt Circle Dia. | 3 5/16 in |
| Bushing Series | SK |
| Flange Thickness | 9/16 in |
| Bore Range [Min] | 1/2 in |
| Capscrew Size | 5/16-18 UNC x 2 |
| Overall Length | 1 3/4 in |
| Bore Size | 1 11/16 in |
| Cap Screws | 3 |
| Large Diameter | 2.812 in |
| Bore Range [Max] | 2 5/8 in |
| Material | Ductile Iron, Steel |
| Keyway Size | 3/8 x 3/16 in |
| Weight | 2.54 LB |
| EAN or UPC | 697950037752 |

