Skip to content Skip to navigation menu
Bushing QD

SH1 7/8

Bushing QD
Item #101452907
  • SH Bushing
  • 1 7/8 in Bore
Bushing QD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SH Bushing
  • 1 7/8 in Bore

description

  • Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Bushing Series SH
Wrench Torque 9 lbf
Length Through Bore 1.21875 in
Torque Capacity 3500 lb/in
Bore Range [Max] 1.625 in
Large Diameter 1 7/8 in
Keyway Size No Keyway
Overall Length 1.21875 in
Material Ductile Iron
Bore Size 1.875 in
Cap Screws 3
Bore Range [Min] 0.5 in
Bolt Circle Dia. 2 1/4 in
Flange Thickness 0.43 in
E (Knuckle Width) 0.75 in
Capscrew Size 1/4-20 x 1 3/8
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison