- SH Bushing Series
- 35 mm Bore Size
- 1.3125 in Length Through Bore
- 2.6875 in Flange Outer Diameter
- 0.4375 in Flange Thickness
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| E (Knuckle Width) | 0.875 in |
| Bore Range [Min] | 0.5 in |
| Bore Size | 35 mm |
| Bore Type | Metric |
| Keyway Size | 10 x 3.3 mm |
| Bore w/Shallow Key [MAX] | 1 5/8 in |
| Overall Length | 1.21875 in |
| Capscrew Size | 1/4-20 UNC x 1 3/8 |
| Length Through Bore | 1.3125 in |
| Barrel Taper | 3/4 TPF |
| Mounting Options | Reversible |
| Keyway | 10 mm x 3.3 mm |
| Bolt Circle Dia. | 2 1/4 in |
| Wrench Torque | 9 lbf |
| Large Diameter | 1.871 in |
| Cap Screws | 3 |
| Torque Capacity | 3500 lb/in |
| Bore w/Full Keyway [MAX] | 1 3/8 in |
| Set Screw Size | 1/4-20 x 1/4 |
| Material | Cast Iron |
| Flange Thickness | 7/16 in |
| Bushing Split | Yes |
| Flange Split | Yes |
| Bushing Series | SH |
| Bore Range [Max] | 1.625 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950148571 |

