- SF-STL Bushing Series
- 2.5 in Bore Size
- 2.0625 in Length Through Bore
- 4.625 in Flange Outer Diameter
- 0.5625 in Flange Thickness
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Material | Steel |
| Cap Screws | 3 |
| Wrench Torque | 30 lbf |
| Barrel Taper | 3/4 TPF |
| Mounting Options | Reversible |
| Overall Length | 2.063 in |
| Bore w/Full Keyway [MAX] | 2 1/4 in |
| Bushing Series | SF-STL |
| Flange Split | Yes |
| Bore w/Shallow Key [MAX] | 2 15/16 in |
| Bore Range [Min] | 0.5 in |
| Bolt Circle Dia. | 3 7/8 in |
| Bore Size | 2.5 in |
| Keyway | 5/8 X 3/16 |
| Length Through Bore | 2.0625 in |
| Flange Thickness | 9/16 in |
| Bore Range [Max] | 2.9375 in |
| Capscrew Size | 3/8-16 UNC x 2 |
| Bore Type | Standard |
| Keyway Size | 5/8 X 3/16 in |
| E (Knuckle Width) | 1.5 in |
| Set Screw Size | 5/16-18 X 5/16 |
| Bushing Split | Yes |
| Torque Capacity | 11000 lb/in |
| Large Diameter | 3 1/8 in |
| Key Included | Yes |
| Weight | 3.0 LB |
| EAN or UPC | 697950076577 |

