- SF Bushing Series
- 40 mm Bore Size
- 2.0625 in Length Through Bore
- 4.625 in Flange Outer Diameter
- 0.562 in Flange Thickness
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Keyway Size | 12 x 3.3 mm |
| Bushing Series | SF |
| Overall Length | 2.063 in |
| Torque Capacity | 11000 lb/in |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 2.0625 in |
| Bore Size | 40 mm |
| Material | Steel |
| Flange Thickness | 0.562 in |
| Large Diameter | 3 1/8 in |
| Capscrew Size | 3/8-16 UNC x 2 |
| Bore Range [Max] | 2.9375 in |
| Bore w/Shallow Key [MAX] | 2 13/16 in |
| Barrel Taper | 3/4 TPF |
| Bushing Split | Yes |
| E (Knuckle Width) | 1.5 in |
| Keyway | 12 mm x 3.3 mm |
| Cap Screws | 3 |
| Mounting Options | Standard |
| Bore Type | Metric |
| Bolt Circle Dia. | 3 7/8 in |
| Wrench Torque | 30 lbf |
| Bore w/Full Keyway [MAX] | 2 5/16 in |
| Flange Split | Yes |
| Weight | 3.42 LB |
| EAN or UPC | 697950148465 |

