- 1/2" Socket Drive Size, 0.563" Socket Size, 3 1/16" Overall Length
| Length Type | Deep |
| Overall Length | 3.0625 in |
| No. of Points | 12 |
| Drive End Diameter | 0.813 in |
| Inch/Metric | Inch |
| Socket Series | Deep |
| Socket Size | 9/16 in |
| Socket Drive Size | 1/2 in |
| Socket Diameter | 13/16 in |
| Weight | 0.34 LB |
| EAN or UPC | 697950137476 |

