- 1/2" Socket Drive Size, 0.438" Socket Size, 3 3/64" Overall Length
| Socket Series | Deep |
| Drive End Diameter | 5/8 in |
| No. of Points | 12 |
| Socket Size | 7/16 in |
| Socket Drive Size | 1/2 in |
| Overall Length | 3.04688 in |
| Length Type | Deep |
| Inch/Metric | Inch |
| Socket Diameter | 13/16 in |
| Weight | 0.24 LB |
| EAN or UPC | 697950260631 |

