- SD Bushing Series
- 0.56 in Bore Size
- 1.8125 in Length Through Bore
- 3.1875 in Flange Outer Diameter
- 0.5 in Flange Thickness
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Type | Standard |
| Bore Size | 0.56 in |
| Length Through Bore | 1.8125 in |
| Capscrew Size | 1/4-20 UNC x 1 7/8 |
| Torque Capacity | 5000 lb/in |
| Flange Split | Yes |
| Keyway Size | 1/8 x 1/16 in |
| Mounting Options | Reversible |
| Bushing Split | Yes |
| Bore w/Shallow Key [MAX] | 1 15/16 in |
| Bolt Circle Dia. | 2.688 in |
| Large Diameter | 2.187 in |
| Material | Cast Iron |
| Overall Length | 1.8125 in |
| Bore Range [Max] | 2 in |
| E (Knuckle Width) | 1.312 in |
| Keyway | 1/8 x 1/16 |
| Set Screw Size | 1/4-20 x 1/4 |
| Bore Range [Min] | 0.5 in |
| Bushing Series | SD |
| Barrel Taper | 3/4 TPF |
| Wrench Torque | 9 lbf |
| Flange Thickness | 0.5 in |
| Bore w/Full Keyway [MAX] | 1 11/16 in |
| Cap Screws | 3 |
| Weight | 2.3 LB |
| EAN or UPC | 697950067254 |

