- SD Bushing
- 1 11/16 in Bore
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Keyway Size | 3/8 x 3/16 in |
| Bore Range [Max] | 2 in |
| Bore Size | 1 11/16 in |
| Capscrew Size | 1/4-20 UNC x 1 7/8 |
| Bolt Circle Dia. | 2 11/16 in |
| Cap Screws | 3 |
| Large Diameter | 2.187 in |
| Material | Ductile Iron |
| Overall Length | 1 13/16 in |
| Flange Thickness | 1/2 in |
| Bushing Series | SD |
| Length Through Bore | 1 13/16 in |
| E (Knuckle Width) | 1.375 in |
| Wrench Torque | 9 lbf |
| Bore Range [Min] | 1/2 in |
| Torque Capacity | 5000 lb/in |
| Weight | 1.05 LB |
| EAN or UPC | 697950067438 |

