- Hex Bit Socket
- 1/2" Drive
- 5/8" Hex
- 2 1/2" Overall Length
| Hex Size | 5/8 in |
| Drive End | 1 1/16 in |
| Nose Diameter | 1.063 in |
| Socket Series | Standard |
| Bit Length | 1 in |
| Drive Type | Square |
| Overall Length | 2.5 in |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Weight | 0.19 LB |
| EAN or UPC | 697950340708 |

