- B Gear Style
- 14.5° Pressure Angle
- 42 Teeth
- 8 Diametral Pitch
- 5.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 8 |
| Set Screw | No |
| Set Screw Size | N/A |
| Bore Size [Max] | 1.875 in |
| Gear Style | B |
| Torque at 1200 RPM | 675.4179 lb/in |
| Hub Dia. | 3 in |
| Bore Size | 1 in |
| Torque at 200 RPM | 1616.591 lb/in |
| Bore Type | Reborable |
| Material | Steel |
| AGMA Quality | 6 |
| Torque at 300 RPM | 1413.861 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| Pitch Diameter | 5.25 in |
| Class | 6 |
| Torque at 1800 RPM | 499.6482 lb/in |
| Bore Dia. [Min] | 1 in |
| Hub Projection | 1 in |
| Outside Dia. [Min] | 5.5 in |
| Length Through Bore | 2.25 in |
| Pressure Angle | 14.5 ° |
| Bore Dia. [Max] | 1 7/8 in |
| No. of Teeth | 42 |
| Torque at 600 RPM | 1034.66 lb/in |
| Outside Dia. | 5.5 in |
| Origin | Reborable |
| Inch/Metric | Inch |
| Torque at 900 RPM | 816.5239 lb/in |
| Keyway | w/o Keyway |
| Pitch Diameter [Min] | 5.25 in |
| Weight | 9.0 LB |
| EAN or UPC | 697950055794 |

