- B Gear Style
- 14.5° Pressure Angle
- 26 Teeth
- 8 Diametral Pitch
- 3.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Origin | Reborable |
| AGMA Quality | 6 |
| Pitch Diameter | 3.25 in |
| Torque at 200 RPM | 1131.299 lb/in |
| Set Screw | No |
| Bore Size [Max] | 1.625 in |
| Torque at 900 RPM | 647.757 lb/in |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Bore Type | Reborable |
| Outside Dia. | 3.5 in |
| Inch/Metric | Inch |
| Torque at 300 RPM | 1010.501 lb/in |
| Bore Dia. [Min] | 7/8 in |
| No. of Teeth | 26 |
| Pitch Diameter [Min] | 3.25 in |
| Class | 6 |
| Bore Size | 0.875 in |
| Gear Style | B |
| Outside Dia. [Min] | 3.5 in |
| Diametral Pitch | 8 |
| Pressure Angle | 14.5 ° |
| Torque at 1200 RPM | 550.4183 lb/in |
| Set Screw Size | N/A |
| Torque at 600 RPM | 793.0646 lb/in |
| Hub Dia. | 2 5/8 in |
| Torque at 1800 RPM | 422.9678 lb/in |
| Hub Projection | 1 in |
| Keyway | w/o Keyway |
| Length Through Bore | 2.25 in |
| Bore Dia. [Max] | 1 5/8 in |
| Weight | 3.94 LB |
| EAN or UPC | 697950055671 |

