- Finished Steel Gear
- 8 Diametral Pitch
- 14.5° Pressure Angle
- 20 Teeth
- 2 3/8" Pitch Diameter
| Bore Type | Finished |
| Torque at 300 RPM | 409.6625 lb/in |
| Material | Steel |
| Set Screw | Yes |
| Hub Dia. | 2 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 348.7383 lb/in |
| Diametral Pitch | 8 |
| Pitch Diameter | 2.375 in |
| Torque at 1200 RPM | 273.6335 lb/in |
| Torque at 200 RPM | 431.7213 lb/in |
| Outside Dia. | 2.625 in |
| No. of Teeth | 20 |
| Pressure Angle | 14.5 ° |
| Torque at 1800 RPM | 223.3886 lb/in |
| Keyway | With Keyway |
| Length Through Bore | 2 in |
| Origin | Finished Bore |
| Bore Size | 1.125 in |
| Set Screw Size | N/A |
| Torque at 900 RPM | 305.3211 lb/in |
| Weight | 1.86 LB |
| EAN or UPC | 697950440132 |

