- B Gear Style
- 14.5° Pressure Angle
- 19 Teeth
- 8 Diametral Pitch
- 2.375 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Size | N/A |
| Torque at 300 RPM | 409.6625 lb/in |
| Torque at 1800 RPM | 223.3886 lb/in |
| Bore Type | Reborable |
| Hub Dia. | 2 in |
| Bore Size | 0.875 in |
| Pitch Diameter | 2.375 in |
| Hub Projection | 3/4 in |
| Outside Dia. [Min] | 2.625 in |
| Bore Size [Max] | 1.25 in |
| Torque at 1200 RPM | 273.6335 lb/in |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 1 1/4 in |
| Torque at 600 RPM | 348.7383 lb/in |
| Torque at 200 RPM | 431.7213 lb/in |
| AGMA Quality | 6 |
| Keyway | w/o Keyway |
| Torque at 900 RPM | 305.3211 lb/in |
| Origin | Reborable |
| Material | Steel |
| Type | B |
| Gear Style | B |
| Diametral Pitch | 8 |
| Bore Dia. [Min] | 7/8 in |
| Set Screw | No |
| Pressure Angle | 14.5 ° |
| Length Through Bore | 2 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 19 |
| Class | 6 |
| Outside Dia. | 2.625 in |
| Pitch Diameter [Min] | 2.375 in |
| Weight | 1.82 LB |
| EAN or UPC | 697950055619 |

