- B Gear Style
- 14.5° Pressure Angle
- 18 Teeth
- 8 Diametral Pitch
- 2.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Type | B |
| Pitch Diameter | 2 1/4 in |
| Outside Dia. | 2 1/2 in |
| Pressure Angle | 14.5 ° |
| Bore Type | Bored to Size |
| Diametral Pitch | 8 |
| Hub Dia. | 1 7/8 in |
| Torque at 300 RPM | 409.663 lb/in |
| Keyway | w/Keyway |
| Torque at 1800 RPM | 223.389 lb/in |
| Material | Steel |
| Hub Projection | 7/8 in |
| Outside Dia. [Min] | 2 1/2 in |
| Gear Style | B |
| Bore Size | 7/8 in |
| Inch/Metric | Inch |
| Set Screw Size | N/A |
| AGMA Quality | 6 |
| No. of Teeth | 18 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Max] | 1 1/8 in |
| Torque at 900 RPM | 305.3211 lb/in |
| Set Screw | Yes |
| Bore Size [Max] | 1 1/8 in |
| Length Through Bore | 2 in |
| Origin | Finished Bore |
| Bore Dia. [Min] | 7/8 in |
| Torque at 200 RPM | 431.721 lb/in |
| Torque at 1200 RPM | 273.634 lb/in |
| Pitch Diameter [Min] | 2 1/4 in |
| Keyway Size | 1/4 x 1/8 |
| Torque at 600 RPM | 348.738 lb/in |
| Weight | 1.6 LB |
| EAN or UPC | 697950440118 |

