- B Gear Style
- 14.5° Pressure Angle
- 16 Teeth
- 8 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 200 RPM | 431.721 lb/in |
| Pressure Angle | 14.5 ° |
| Type | B |
| Torque at 1200 RPM | 273.634 lb/in |
| Keyway | w/Keyway |
| No. of Teeth | 16 |
| Torque at 900 RPM | 305.3211 lb/in |
| Torque at 600 RPM | 348.738 lb/in |
| Material | Steel |
| Bore Dia. [Min] | 1 in |
| Origin | Finished Bore |
| Hub Dia. | 1 5/8 in |
| Bore Size | 1 in |
| Outside Dia. [Min] | 2 1/4 in |
| Length Through Bore | 2 in |
| AGMA Quality | 6 |
| Torque at 1800 RPM | 223.389 lb/in |
| Set Screw | Yes |
| Diametral Pitch | 8 |
| Bore Size [Max] | 15/16 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 2 1/4 in |
| Keyway Size | 5/16 x 5/32 |
| Torque at 300 RPM | 409.663 lb/in |
| Class | 6 |
| Pitch Diameter [Min] | 2 in |
| Inch/Metric | Inch |
| Pitch Diameter | 2 in |
| Bore Type | Bored to Size |
| Bore Dia. [Max] | 15/16 in |
| Set Screw Size | N/A |
| Gear Style | B |
| Hub Projection | 3/4 in |
| Weight | 1.05 LB |
| EAN or UPC | 697950440071 |

