- B Gear Style
- 14.5° Pressure Angle
- 15 Teeth
- 8 Diametral Pitch
- 1.875 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 15 |
| Bore Size [Max] | 7/8 in |
| Pitch Diameter | 1 7/8 in |
| Hub Dia. | 1 1/2 in |
| Class | 6 |
| Origin | Finished Bore |
| Pressure Angle | 14.5 ° |
| Set Screw | Yes |
| Hub Projection | 3/4 in |
| Set Screw Size | N/A |
| Torque at 900 RPM | 305.3211 lb/in |
| Torque at 600 RPM | 348.738 lb/in |
| Keyway | w/Keyway |
| Outside Dia. | 2 1/8 in |
| Bore Size | 7/8 in |
| Diametral Pitch | 8 |
| Torque at 300 RPM | 409.663 lb/in |
| Type | B |
| Gear Style | B |
| Outside Dia. [Min] | 2 1/8 in |
| Keyway Size | 1/4 x 1/8 |
| Torque at 1800 RPM | 223.389 lb/in |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 7/8 in |
| Bore Type | Bored to Size |
| Torque at 1200 RPM | 273.634 lb/in |
| AGMA Quality | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 431.721 lb/in |
| Material | Steel |
| Pitch Diameter [Min] | 1 7/8 in |
| Length Through Bore | 2 in |
| Bore Dia. [Min] | 7/8 in |
| Weight | 1.06 LB |
| EAN or UPC | 697950440064 |

