- B Gear Style
- 14.5° Pressure Angle
- 15 Teeth
- 8 Diametral Pitch
- 1.875 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 1.875 in |
| Torque at 1200 RPM | 273.6335 lb/in |
| Set Screw Size | N/A |
| AGMA Quality | 6 |
| Torque at 900 RPM | 305.3211 lb/in |
| Bore Type | Reborable |
| Hub Projection | 3/4 in |
| Gear Style | B |
| Hub Dia. | 1 1/2 in |
| Diametral Pitch | 8 |
| Bore Dia. [Min] | 7/8 in |
| Pitch Diameter | 1.875 in |
| Torque at 200 RPM | 431.7213 lb/in |
| Pressure Angle | 14.5 ° |
| Bore Dia. [Max] | 7/8 in |
| Torque at 300 RPM | 409.6625 lb/in |
| Length Through Bore | 2 in |
| Bore Size [Max] | 0.875 in |
| Outside Dia. | 2.125 in |
| Bore Size | 0.875 in |
| Inch/Metric | Inch |
| Class | 6 |
| Outside Dia. [Min] | 2.125 in |
| Keyway | w/o Keyway |
| No. of Teeth | 15 |
| Torque at 600 RPM | 348.7383 lb/in |
| Torque at 1800 RPM | 223.3886 lb/in |
| Material | Steel |
| Set Screw | No |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| Weight | 0.9 LB |
| EAN or UPC | 697950055572 |

