- B Gear Style
- 14.5° Pressure Angle
- 12 Teeth
- 8 Diametral Pitch
- 1.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 1 3/4 in |
| Type | B |
| Bore Dia. [Max] | 3/4 in |
| Gear Style | B |
| Pressure Angle | 14.5 ° |
| Length Through Bore | 2 in |
| Hub Dia. | 1 1/8 in |
| Set Screw | Yes |
| Torque at 300 RPM | 409.663 lb/in |
| Torque at 200 RPM | 431.721 lb/in |
| Material | Steel |
| Outside Dia. | 1 3/4 in |
| Keyway | w/Keyway |
| Torque at 900 RPM | 305.3211 lb/in |
| AGMA Quality | 6 |
| Torque at 1800 RPM | 223.389 lb/in |
| Bore Dia. [Min] | 3/4 in |
| Bore Size [Max] | 3/4 in |
| Bore Type | Bored to Size |
| Hub Projection | 3/4 in |
| Pitch Diameter | 1 1/2 in |
| Class | 6 |
| Set Screw Size | N/A |
| Torque at 1200 RPM | 273.634 lb/in |
| Pitch Diameter [Min] | 1 1/2 in |
| Diametral Pitch | 8 |
| No. of Teeth | 12 |
| Inch/Metric | Inch |
| Bore Size | 3/4 in |
| Keyway Size | 3/16 x 3/32 |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Finished Bore |
| Torque at 600 RPM | 348.738 lb/in |
| Weight | 0.54 LB |
| EAN or UPC | 697950440040 |

