- B2 Gear Style
- 14.5° Pressure Angle
- 96 Teeth
- 6 Diametral Pitch
- 16 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Max] | 2 13/16 in |
| Length Through Bore | 2.75 in |
| Hub Projection | 1 1/4 in |
| Material | Steel |
| Bore Type | Reborable |
| Torque at 600 RPM | 2731.083 lb/in |
| Diametral Pitch | 6 |
| Pressure Angle | 14.5 ° |
| Pitch Diameter [Min] | 16 in |
| Bore Size [Max] | 2.8125 in |
| Torque at 1800 RPM | 1050.417 lb/in |
| Outside Dia. [Min] | 16.333 in |
| Pitch Diameter | 16 in |
| Inch/Metric | Inch |
| Set Screw Size | N/A |
| Torque at 1200 RPM | 1523.104 lb/in |
| Outside Dia. | 16.33 in |
| Hub Dia. | 5 1/16 in |
| Torque at 300 RPM | 4411.75 lb/in |
| Torque at 900 RPM | 1960.778 lb/in |
| Bore Size | 1.25 in |
| Keyway | w/o Keyway |
| Type | B2 |
| Set Screw | No |
| Class | 6 |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| No. of Teeth | 96 |
| Bore Dia. [Min] | 1 1/4 in |
| Torque at 200 RPM | 5672.25 lb/in |
| Gear Style | B2 |
| Weight | 43.82 LB |
| EAN or UPC | 697950055404 |

