- B Gear Style
- 14.5° Pressure Angle
- 66 Teeth
- 6 Diametral Pitch
- 11 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 1 1/4 in |
| Bore Size | 1.25 in |
| Torque at 200 RPM | 4096.625 lb/in |
| Bore Dia. [Max] | 2 5/8 in |
| Hub Dia. | 4 3/8 in |
| Torque at 300 RPM | 3361.333 lb/in |
| Keyway | w/o Keyway |
| Pressure Angle | 14.5 ° |
| Bore Type | Reborable |
| Type | B |
| Torque at 600 RPM | 2205.875 lb/in |
| Length Through Bore | 2.75 in |
| Torque at 900 RPM | 1680.667 lb/in |
| Torque at 1200 RPM | 1313.021 lb/in |
| Inch/Metric | Inch |
| Bore Size [Max] | 2.625 in |
| Gear Style | B |
| Hub Projection | 1 1/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 11.33 in |
| Set Screw | No |
| Pitch Diameter [Min] | 11 in |
| AGMA Quality | 6 |
| No. of Teeth | 66 |
| Pitch Diameter | 11 in |
| Origin | Reborable |
| Outside Dia. [Min] | 11.333 in |
| Diametral Pitch | 6 |
| Material | Steel |
| Set Screw Size | N/A |
| Class | 6 |
| Torque at 1800 RPM | 945.375 lb/in |
| Weight | 44.0 LB |
| EAN or UPC | 697950055305 |

