- B Gear Style
- 14.5° Pressure Angle
- 58 Teeth
- 6 Diametral Pitch
- 9.666 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Dia. | 4 3/8 in |
| Type | B |
| Outside Dia. [Min] | 1 in |
| Keyway | w/o Keyway |
| Torque at 900 RPM | 1680.667 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 1.125 in |
| Torque at 1200 RPM | 1313.021 lb/in |
| Gear Style | B |
| Length Through Bore | 2.5 in |
| Inch/Metric | Inch |
| AGMA Quality | 6 |
| Hub Projection | 1 in |
| Set Screw | No |
| Bore Type | Reborable |
| Diametral Pitch | 6 |
| Origin | Reborable |
| Torque at 600 RPM | 2205.875 lb/in |
| No. of Teeth | 58 |
| Material | Steel |
| Pitch Diameter | 9.666 in |
| Pressure Angle | 14.5 ° |
| Outside Dia. | 10 in |
| Torque at 1800 RPM | 945.375 lb/in |
| Bore Size [Max] | 2.625 in |
| Pitch Diameter [Min] | 9.666 in |
| Bore Dia. [Max] | 2 5/8 in |
| Class | 6 |
| Bore Dia. [Min] | 1 1/8 in |
| Set Screw Size | N/A |
| Torque at 300 RPM | 3361.333 lb/in |
| Torque at 200 RPM | 4096.625 lb/in |
| Weight | 33.92 LB |
| EAN or UPC | 697950055244 |

