- B Gear Style
- 14.5° Pressure Angle
- 52 Teeth
- 6 Diametral Pitch
- 8.666 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/o Keyway |
| Torque at 900 RPM | 1680.667 lb/in |
| Bore Size | 1.125 in |
| Length Through Bore | 2.5 in |
| Pressure Angle | 14.5 ° |
| Class | 6 |
| Set Screw Size | N/A |
| Hub Projection | 1 in |
| Material | Steel |
| Bore Type | Reborable |
| Bore Size [Max] | 2.625 in |
| Outside Dia. [Min] | 9 in |
| Torque at 300 RPM | 3361.333 lb/in |
| Torque at 1200 RPM | 1313.021 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 2205.875 lb/in |
| Origin | Reborable |
| Bore Dia. [Max] | 2 5/8 in |
| Torque at 200 RPM | 4096.625 lb/in |
| Pitch Diameter | 8.666 in |
| Set Screw | No |
| Pitch Diameter [Min] | 8.666 in |
| Inch/Metric | Inch |
| Type | B |
| Outside Dia. | 9 in |
| Bore Dia. [Min] | 1 1/8 in |
| Diametral Pitch | 6 |
| AGMA Quality | 6 |
| Hub Dia. | 4 1/4 in |
| Gear Style | B |
| Torque at 1800 RPM | 945.375 lb/in |
| No. of Teeth | 52 |
| Weight | 28.32 LB |
| EAN or UPC | 697950055206 |

