- B Gear Style
- 14.5° Pressure Angle
- 45 Teeth
- 6 Diametral Pitch
- 7.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 200 RPM | 3151.25 lb/in |
| Type | B |
| Bore Size | 1.125 in |
| Bore Dia. [Max] | 2 1/2 in |
| Bore Size [Max] | 2.5 in |
| Pitch Diameter | 7.5 in |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 7.833 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 1890.75 lb/in |
| Set Screw | No |
| Torque at 1800 RPM | 840.333 lb/in |
| Hub Projection | 1 in |
| Torque at 300 RPM | 2731.083 lb/in |
| Diametral Pitch | 6 |
| Origin | Reborable |
| Pitch Diameter [Min] | 7.5 in |
| Set Screw Size | N/A |
| Hub Dia. | 4 in |
| No. of Teeth | 45 |
| Pressure Angle | 14.5 ° |
| Material | Steel |
| Length Through Bore | 2.5 in |
| Torque at 900 RPM | 1470.583 lb/in |
| AGMA Quality | 6 |
| Class | 6 |
| Outside Dia. | 7.833 in |
| Torque at 1200 RPM | 1155.458 lb/in |
| Bore Dia. [Min] | 1 1/8 in |
| Keyway | w/o Keyway |
| Gear Style | B |
| Bore Type | Reborable |
| Weight | 21.26 LB |
| EAN or UPC | 697950055169 |

