- B Gear Style
- 14.5° Pressure Angle
- 40 Teeth
- 6 Diametral Pitch
- 6.666 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 6 |
| Pitch Diameter [Min] | 6.666 in |
| Set Screw Size | N/A |
| Torque at 200 RPM | 3151.25 lb/in |
| Bore Size | 1.125 in |
| Class | 6 |
| Material | Steel |
| Torque at 1800 RPM | 840.3333 lb/in |
| Torque at 1200 RPM | 1155.458 lb/in |
| No. of Teeth | 40 |
| Pitch Diameter | 6.666 in |
| Type | B |
| Gear Style | B |
| Keyway | w/o Keyway |
| Pressure Angle | 14.5 ° |
| Torque at 300 RPM | 2731.083 lb/in |
| Bore Dia. [Min] | 1 1/8 in |
| Outside Dia. | 7 in |
| AGMA Quality | 6 |
| Hub Projection | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 2.5 in |
| Bore Type | Reborable |
| Torque at 900 RPM | 1470.583 lb/in |
| Origin | Reborable |
| Outside Dia. [Min] | 7 in |
| Length Through Bore | 2.5 in |
| Set Screw | No |
| Bore Dia. [Max] | 2 1/2 in |
| Hub Dia. | 4 in |
| Torque at 600 RPM | 1890.75 lb/in |
| Inch/Metric | Inch |
| Weight | 17.62 LB |
| EAN or UPC | 697950055121 |

